Shop All Paper Towel Dispensers
Wypall
Jumbo Roll Dispenser, 16 4/5w x 18 1/2d x 33h, Black
Mfr # 80595
Zoro # G4058483
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Dispenser Material Metal
- Color Black
- Depth 18.5"
- For Use With All WypAll Jumbo Rolls
Product Information
- Brand Wypall
- MFR # 80595
- Zoro # G4058483
- UPC # 36000805956
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Depth | 18.5" |
Dispenser Depth | 18.5 in |
Width | 16.8 in |
Dispenser Height | 36 in |
Height | 33" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Dispenser Material | Metal |
Color | Black |
For Use With | All WypAll Jumbo Rolls |
Type | Roll Towel Dispenser |
Dispenser Color | Black |
Weight | 9 lbs |
Description
WypAll® Jumbo Roll Dispenser, 16 4/5w x 18 1/2d x 33h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll, White (09991)
- VIKAN 1300mm Color Coded Handle, 1 1/4 in Dia, Purple, Polypropylene (29608)
- DRILLBRUSH Scrub Brush for Rotary Polisher â Round 7 Inch Black Ultra Stiff (7in-L-K-T-DB)
- PROVON TFX 1200mL Foam Soap Dispenser, Touch-Free, Dove Gray (2745-12)
- WYPALL Jumbo Roll Dispenser, 16.8 x 8.8 x 10.8, Black (80579)
- BESTCARE Paper Towel Dispenser, (1/2 Ream) C-Fold (WH1181-1)
- SAN JAMAR Oceans Smart Essence ElecTowel Dispenser, 14.4hx11.8wx9.1d, Bk, Plastic (SAN T8490TBK)
- KIMBERLY-CLARK PROFESSIONAL Towel Dispenser, f/Folded, 13-3/10"x5-9/10"x18-9/10", SKE (KCC09905)
- BRADLEY Recessed Towel/Waste Unit (2037-000000)
- PACIFIC BLUE ULTRA Dispenser f/Paper Towels, Automated, 12-9/10"x9"x16-4/5", BK (GPC59590)
- HOME BASICS Cast Iron Fleur De Lis Paper Towel Holder, Black (PH44395)
- Wypall Paper Towel Dispensers