Shop All Rags & Towels
Wypall
Heavy-Duty Foodservice Cloths, 12.5 x 23.5, Blue, PK100
Mfr # 51633
Zoro # G7570309
original price:
$32.15
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HYDROKNIT*
- Size 12.5 x 23.5
- Length 12.5"
- Wipes per Container 100
- Weight 4.4 lbs
Product Information
- Brand Wypall
- MFR # 51633
- Zoro # G7570309
- UPC # 10036000516330
- Country of Origin Colombia
- Category Rags & Towels
Dimensions
Size | 12.5 x 23.5 |
Length | 12.5" |
Width | 23.5" |
Details
Material | HYDROKNIT* |
Item | Foodservice Towels |
Color | Blue |
Wipes per Container | 100 |
Weight | 4.4 lbs |
Effective to Remove | Food; Liquid |
Application | General Cleaning; Foodservice Applications |
Ply | 1 |
Standards | NSF Certified |
Type | Foodservice Towels |
Packaging Type | Dispenser Box |
Paper Towel Type | Foodservice Towels |
Recommended For | Food; Liquid |
Description
If you've been using either laundered towels or cloth rags for foodservice prep, it's time to make the switch to WypAll Heavy Duty Foodservice cloths – they're a hygienic alternative. WypAll Heavy Duty Foodservice cloths absorb 25% faster than leading competitive disposable wipers. They're made with high-tech HydroKnit fast-absorbing material and suitable for all common cleaning and sanitizing tasks in foodservice industries. WypAll Foodservice Cloths are strong enough for extended use, and can be machine washed, rinsed and reused. Plus, they come conveniently and compactly packaged in a quarter fold format (an alternative to a box of rags) and are so durable that they can often be used more than once (once you've used them a few times, they're disposable). This product was made using wood sourced from a certified managed forest.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Heavy-Duty Plastic Dust Pan - 12 Wide - Black - 1 Each (GJO02406)
- 2XL 12-1/2"H x 10"W, Wall-Mount Wipes Dispenser, Smoke Gray (2XL - 80)
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Green, Polypropylene (5CJJ3)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 11 1/4 in L Handle, 4 3/4 in L Brush, White, Plastic (41965)
- WYPALL Heavy-Duty Foodservice Cloths, 12.5 x 23.5, White, PK100 (51631)
- WYPALL X70 White Extended Use Reusable Cloths Pop-Up Box , 100-Sheets/Pack, 1,000 -Sheets/Case, 10PK (41455)
- WYPALL Microfiber Cloths, Reusable, 15-3/4" x 15-3/4", Green, PK24 (KCC 83630)
- WYPALL SANI-PREP Dairy Towels, POP-UP Bx, 1, PK18 (KCC 01772)
- WYPALL WypALL® Jumbo Roll Dispenser, Black, 1/Each (KW103)
- WYPALL Foodservice Cloths, 12.5 x 23.5, Red, PK200 (51639)
- ZORO SELECT Recycled Cotton Sheeting Cloth Rags, 50 lb Box, Sizes Vary, White (G211050PC)
- Wypall Rags & Towels