Shop All Multi-Purpose Wipes
Wypall
GeneralClean L30 Heavy Duty Cleaning Towels, White, Pack, 12 PK
Mfr # KCC05812CT
Zoro # G702501468
product price: $77.19
/pk 12, $6.43/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pack
- Color White
- Application Cleaning; Maintenance
- Wipes per Container 90
- Effective to Remove Soilage Remover
Product Information
- Brand Wypall
- MFR # KCC05812CT
- Zoro # G702501468
- Country of Origin United States
- Category Multi-Purpose Wipes
Details
Container Type | Pack |
Item | GeneralClean L30 Heavy Duty Cleaning Towels |
Color | White |
Application | Cleaning; Maintenance |
Wipes per Container | 90 |
Effective to Remove | Soilage Remover |
Product Series | L30 |
Description
All-purpose wipers give high surface softness while its reinforced grid provides strength for wet-surfacing wiping and cleaning. They are ideal for general-purpose, light-duty cleanups yet are soft enough to remove soils and liquids from face and hands. Design with the efficient, 1/4-fold format can be used anywhere. Each sheet measures 12-1/2" x 12".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER Waste Container Only 52QT White (2505539010)
- WEILER 2" Single Spiral Flue Brush .012 Steel Fill (44131)
- SCOTCH-BRITE High Productivity Pad 7300, 16 in, PK5 (7300)
- REMCO 12 in Sweep Face Push Broom, Medium, Yellow, 59 in L Handle (31666/29626)
- WYPALL Wipers, Jumbo Roll, Pink, PK475, Pink, Roll, 475 Wipes, 475 PK (KW102)
- WYPALL Towels & Wipes, White, Box, Cloth-Like, 100 Wipes, Unscented, 800 PK (5800)
- WYPALL Towels & Wipes, White, Roll, Paper, 1; 70 Wipes, 11" x 10.4", Unscented, 24 PK (412-05843)
- WYPALL Towels & Wipes, White, Box, HYDROKNIT*, 160 Wipes, Unscented, 160 PK (KCC 41044)
- WYPALL X70 Industrial Pro Wipers Dispense, PK10, 10 PK (KW120)
- WYPALL KimberlyClark Professional L40 AllPurpose Wipers, 56PK (KCC05701)
- SCRUBBING BUBBLES Pledge Lemon Scent Furniture Polish 24 wipes Wipes (72807)
- Wypall Multi-Purpose Wipes