Shop All Rags & Towels
Wypall
Foodservice Cloths, 12.5 x 23.5, Red, PK200
Mfr # 51639
Zoro # G7569539
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HYDROKNIT*
- Size 12.5 x 23.5
- Paper Towel Type Foodservice Towels
- Weight 5.2 lbs
- Packaging Type Dispenser Box
Product Information
- Brand Wypall
- MFR # 51639
- Zoro # G7569539
- UPC # 10036000516392
- Country of Origin Colombia
- Category Rags & Towels
Dimensions
Size | 12.5 x 23.5 |
Length | 12.5" |
Width | 23.5" |
Details
Material | HYDROKNIT* |
Item | Foodservice Towels |
Color | Red |
Paper Towel Type | Foodservice Towels |
Weight | 5.2 lbs |
Packaging Type | Dispenser Box |
Ply | 1 |
Recommended For | Food; Liquid |
Wipes per Container | 200 |
Effective to Remove | Food; Liquid |
Standards | NSF Certified |
Application | General Cleaning; Foodservice Applications |
Type | Foodservice Towels |
Shop By | New Products |
Description
If you've been using either laundered towels or cloth rags for foodservice prep, it's time to make the switch to WypAll Foodservice cloths – they are a hygienic alternative. They're made with high-tech HydroKnit fast-absorbing material and suitable for all common cleaning and sanitizing tasks in foodservice industries. WypAll Foodservice Cloths are strong enough for extended use, and can be machine washed, rinsed and reused. Plus, they come conveniently and compactly packaged in a quarter fold format (an alternative to a box of rags) and are so durable that they can often be used more than once (once you've used them a few times, they're disposable). This product was made using wood sourced from a certified managed forest.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scouring Pad, 6" L x 3-7/8" W, Blue, PK10 (622-10)
- BOBRICK Dispenser, Paper Towel , Recessed (B-359)
- PURE HARD SURFACE DISINFECTANT Pure 3oz Spray / 60 per case (Pure-3oz)
- FILTER FRESH Web FilterFresh French Vanilla Scent Air Freshener 0.8 oz Gel (WVAN)
- WYPALL Foodservice Cloths, 12.5 x 23.5, Blue, PK200 (51636)
- WYPALL WypALL® Jumbo Roll Dispenser, Black, 1/Each (KW103)
- WYPALL GeneralClean X60 Multi-Task Cleaning Cloths, Pop-Up Box, White (118 Sheets/Box, 10 Boxes/Case) (34790CT)
- WYPALL SANI-PREP Dairy Towels, POP-UP Bx, 1, PK18 (KCC 01772)
- WYPALL Heavy-Duty Foodservice Cloths, 12.5 x 23.5, White, PK100 (51631)
- WYPALL X70 White Extended Use Reusable Cloths Pop-Up Box , 100-Sheets/Pack, 1,000 -Sheets/Case, 10PK (41455)
- PROCLEAN BASICS Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 24/Box, 24PK (Z51744)
- Wypall Rags & Towels