Shop All Vibrator Accessories
Wyco
Vibrator Flexible Shaft, 7FtL x 16/16inW
Mfr # W988-907
Zoro # G7162127
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Concrete
- Material Rubber
- Application Internal Vibration
- Height 1 1/4 in
- Width 13/16 in
Product Information
- Brand Wyco
- MFR # W988-907
- Zoro # G7162127
- UPC # 423988000051
- Country of Origin United States
- Category Vibrator Accessories
Dimensions
Height | 1 1/4 in |
Width | 13/16 in |
Length | 7 ft |
Overall Width | 13/16 in |
Overall Length | 7 ft |
Details
Item | Vibrator Flexible Shaft |
Type | Internal Concrete |
Material | Rubber |
Application | Internal Vibration |
For Use With | 1 in Heads |
Product Type | Vibrator Shaft |
Compatible Product Type | Concrete Vibrator Head |
Compatible Motor Manufacturer Part Number | W995G1T |
Compatible Head Manufacturer Part Number | W877-526 |
Motor Connection Type | Thread-Mount |
Description
Vibrator Flexible Shaft, Product Type Vibrator Shaft, Compatible Motor Manufacturer Part Number W995G1T, Overall Length 7 ft, Overall Width 13/16 in, Motor Connection Type Thread-Mount, Compatible Product Type Concrete Vibrator Head, Compatible Head Manufacturer Part Number W877-526, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 8M, 85 x 1064mm PL, T133 (1064-8M-85)
- BROWNING Belt Tension Checker, Steel (1302546)
- GATES Hi-Power II Belts, B108 (B108)
- SMC Valve, Rubber, 5Port, 2Position, 24VDC (SY5140-5LOZ)
- WYCO Vibrator Head, 12-7/8 in. L x 1-3/4 in. W (W878-540)
- WYCO Vibrator Flexible Shaft, 14FtLx13/16inW (W988-914)
- WYCO Vibrator Head, 13 in L x 1 in W x 1 in H (W877-526)
- WYCO Vibrator Flexible Shaft, 7FtLx1-3/16inW (W989-507)
- WYCO Vibrator Flexible Shaft, 10FtLx1-3/16inW (W989-510)
- WYCO Vibrator Head, 13 in L x 2 in W x 2 in H (W878-563)
- VIBCO Vibrator Mtg Bracket (VMM-61)
- Wyco Industrial Vibrators