Shop All Vibrator Accessories
Wyco
Vibrator Flexible Shaft, 10FtLx1-3/16inW
Mfr # W989-510
Zoro # G6463247
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Concrete
- Material Rubber
- Length 10 ft
- For Use With 1-3/8 in to 2 in Heads
- Application Internal Vibration
Product Information
- Brand Wyco
- MFR # W989-510
- Zoro # G6463247
- Country of Origin United States
- Category Vibrator Accessories
Dimensions
Length | 10 ft |
Height | 1 1/4 in |
Width | 1 3/16 in |
Overall Length | 10 ft |
Overall Width | 1 3/16 in |
Details
Item | Vibrator Flexible Shaft |
Type | Internal Concrete |
Material | Rubber |
For Use With | 1-3/8 in to 2 in Heads |
Application | Internal Vibration |
Compatible Product Type | Concrete Vibrator Head |
Motor Connection Type | Thread-Mount |
Compatible Head Manufacturer Part Number | W878-533, W878-540, W878-563 |
Compatible Motor Manufacturer Part Number | W995G1T |
Product Type | Vibrator Shaft |
Description
Vibrator Flexible Shaft, Product Type Vibrator Shaft, Compatible Motor Manufacturer Part Number W995G1T, Overall Length 10 ft, Overall Width 1 3/16 in, Motor Connection Type Thread-Mount, Compatible Product Type Concrete Vibrator Head, Compatible Head Manufacturer Part Number W878-533, W878-540, W878-563, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Double Sided 8M timing belts, 3008-D8M-20 (3008-D8M-20)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX46)
- EXAIR Air Knife Kit, 1/4 In NPT, 24 In L, Al (110224)
- WORLD WIDE FITTINGS JIC Swivel Run Tee Stainless Steel (6602X06X06X06SS)
- WYCO Vibrator Head, 13 in L x 2 in W x 2 in H (W878-563)
- WYCO Vibrator Flexible Shaft, 7FtLx1-3/16inW (W989-507)
- WYCO Vibrator Flexible Shaft, 14FtLx13/16inW (W988-914)
- WYCO Vibrator Head, 12-7/8 in. L x 1-3/4 in. W (W878-540)
- WYCO Vibrator Head, 13 in L x 1 in W x 1 in H (W877-526)
- WYCO Vibrator Flexible Shaft, 7FtL x 16/16inW (W988-907)
- VIBCO Vibrator Mtg Bracket (CCFC-3)
- Wyco Industrial Vibrators