Shop All Vibrators
Wyco
Electric Vibrator, 15 A, 115VAC, 1 Phase
Mfr # W995G1T
Zoro # G6576707
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Internal Concrete
- Power Source Electric
- Force Rating 72 to 2428 lb.
- Voltage 115VAC
- Phase 1
Product Information
Dimensions
Overall Length | 13" |
Overall Width | 9" |
Overall Height | 9" |
Head Size | 13/16" x 2-1/2" |
Shaft Length | 20 ft. |
Description
Electric Vibrator, Horsepower 3 hp, Vibrations per Minute 10,500 vpm, Force Rating 2,500 lbf, Shaft Connection Type Thread-Mount, Voltage 115V AC, Concrete Vibrator Type Internal Concrete, Current 15 A, Overall Height 9 in, Overall Width 9 in, Phase Single-Phase, Power Source Corded, Series 995, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Thrust Bearing, 6mmBore Dia, Grooved, 354lb (F6-12M)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/2 HP, T3B (056C17G15524)
- GATES Truflex V-Belts, 4L420 (4L420)
- NSK NSK 6200 2RS, 6200 Series Single Row Deep Groove Ball Bearing (6200 2RS)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-175-10)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-138-10)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-100-14)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-100-7)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-200-10)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-200-14)
- VIBCO Pneumatic Vibrator, 2400 vpm (55-1-1/2S)
- Wyco Vibrators