Shop All Vibrators
Wyco
Electric Vibrator, 15 A, 115VAC, 1 Phase
Mfr # W995G1T-200-10
Zoro # G6572227
Free Shipping & Returns
$1,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Internal Concrete
- Force Rating 1150 to 2500 lb.
- Power Source Electric
- Voltage 115VAC
- Phase 1
Product Information
Dimensions
Overall Length | 146" |
Overall Width | 8-1/2" |
Overall Height | 8-1/4" |
Head Size | 2" |
Shaft Length | 10 ft. |
Head Diameter | 2 in |
Radius of Vibration | 8 in |
Description
Electric Vibrator, Horsepower 3 hp, Shaft Length 10 ft, Head Diameter 2 in, Radius of Vibration 8 in, Vibrations per Minute 10,500 vpm, Force Rating 2,500 lbf, Shaft Connection Type Thread-Mount, Voltage 115V AC, Concrete Vibrator Type Internal Concrete, Current 15 A, Overall Height 8 1/4 in, Overall Width 8 1/2 in, Phase Single-Phase, Power Source Corded, Series 995, Standards UL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL TRIDON 2-1/2 in. 3-1/2 in. 48 Hose Clamp Stainless Steel Turn Key (807Y48052)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX500)
- UNIVERSAL HYDRAULIC ADPTR3/8""x3/8"" (39004276)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1-1/4, PK3 (EF121620)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-138-7)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-200-14)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-100-7)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-100-14)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-138-10)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-100-10)
- VIBCO VIBRATORS Vibco 12 Volt Electric Vibrator - DC-3500 (DC-3500)
- Wyco Vibrators