Shop All Vibrators
Wyco
Electric Vibrator, 15 A, 115VAC, 1 Phase
Mfr # W995G1T-138-10
Zoro # G6528048
Free Shipping & Returns
$1,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Internal Concrete
- Force Rating 100 to 1100 lb.
- Power Source Electric
- Voltage 115VAC
- Phase 1
Product Information
Dimensions
Overall Length | 146" |
Overall Width | 8-1/2" |
Overall Height | 8-1/4" |
Shaft Length | 10 ft. |
Head Size | 1-3/8" |
Head Diameter | 1 3/8 in |
Radius of Vibration | 5 1/2 in |
Description
Electric Vibrator, Horsepower 3 hp, Shaft Length 10 ft, Head Diameter 1 3/8 in, Radius of Vibration 5 1/2 in, Vibrations per Minute 10,500 vpm, Force Rating 1,100 lbf, Shaft Connection Type Thread-Mount, Voltage 115V AC, Concrete Vibrator Type Internal Concrete, Current 15 A, Overall Height 8 1/4 in, Overall Width 8 1/2 in, Phase Single-Phase, Power Source Corded, Series 995, Standards OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAR Engine Mount - Front Right, EM-9345 (EM-9345)
- FESTO Blanking Plug B-M5-B (B-M5-B)
- SMC Union Elbow, 90 Deg, 6mm, TubexTube (KQ2L06-00A)
- ENERPAC Repair Kit RC15 TRIO, For Hydraulic Rams (RC15NK0)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-100-7)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-138-7)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-100-10)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-100-14)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-200-14)
- VIBCO Pneumatic Vibrator, 1000 lb, 4000vpm, 80psi (VSP-510)
- Wyco Vibrators