Shop All Vibrators
Wyco
Electric Vibrator, 15 A, 115VAC, 1 Phase
Mfr # W995G1T-100-10
Zoro # G6533648
Free Shipping & Returns
$1,582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Internal Concrete
- Power Source Electric
- Force Rating 100 to 300 lb.
- Voltage 115VAC
- Phase 1
Product Information
Dimensions
Overall Length | 146" |
Overall Width | 8-1/2" |
Overall Height | 8-1/4" |
Shaft Length | 10 ft. |
Head Size | 1" |
Radius of Vibration | 4 in |
Head Diameter | 1 in |
Description
Electric Vibrator, Horsepower 3 hp, Shaft Length 10 ft, Head Diameter 1 in, Radius of Vibration 4 in, Vibrations per Minute 10,500 vpm, Force Rating 300 lbf, Shaft Connection Type Thread-Mount, Voltage 115V AC, Concrete Vibrator Type Internal Concrete, Current 15 A, Overall Height 8 1/4 in, Overall Width 8 1/2 in, Phase Single-Phase, Power Source Corded, Series 995, Standards OSHA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plug Socket MSSD-V-M16 (MSSD-V-M16)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, RC, 3x400...575VAC/4kW, RC3BU-RC-3x400-575/4k (23050)
- BESTORQ Aftermarket VERMEER 10383001 Replacement Belt, B32 (B32)
- FESTO Vacuum Generator VN-10-L-T3-PQ2-VQ2-RO1 (VN-10-L-T3-PQ2-VQ2-RO1)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-200-14)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-200-10)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-138-7)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-100-14)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-175-10)
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLT-130)
- Wyco Industrial Vibrators