Shop All Window Balances
Wrs
Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 29" Blue Tip
Mfr # 01-20029B
Zoro # G700658485
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wrs
- MFR # 01-20029B
- Zoro # G700658485
- Country of Origin Unknown
- Category Window Balances
Description
The Series 200 Aluma-Tilt is a 5/8" diameter spiral window balance for tilt windows Residential and commercial applications Laser welded aluminum tubes Balances are sold individuallyThis balance is ordered based on the tube length and coupling color. When taking measurements, measure only the metal tube.These measurements are crucial to the performance of the balance. AAMA Class 2 verified component with a minimum of 40% lift assistance Weight capacities are listed per pair of balances in pounds For optimal performance, we recommend replacing both balances at the same time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQH3684RH)
- SCHLAGE Grade 3 Single Cylinder Deadbolt, SFIC Prep Less Core, Adjustable 2-3/8-in and 2-3/4-in Backset, Fla (B560B 622)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7200)
- HD FR5210 28 ZC Fulterer Full Extension Slide – Zinc; 28 in. (FR5210 28 ZC)
- WRS 15" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 1430 (05-40014-3)
- WRS 33" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-White Tip (01-5033W)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 8" White Tip (01-2008W)
- WRS SPIREX 19" B Series 100 Caldwell Window Balance (01-10019B)
- WRS SPIREX 34" R Series 100 Caldwell Window Balance (01-10034R)
- WRS 40" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 39-3 (01-30039-3)
- STRYBUC 35in White Spiral Balance (76-SMS35)
- Wrs Window Balances