Shop All Window Balances
Wrs
25" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 24-3
Mfr # 01-30024-3
Zoro # G100659266
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wrs
- MFR # 01-30024-3
- Zoro # G100659266
- Country of Origin Unknown
- Category Window Balances
Description
The 300 Series is a standard block and tackle window balance for sideload / non-tilt window applications. 5/8" Channel Depth. To measure the balance, measure the length of the metal channel only. Balances include standard non-winged top and bottom guides. Includes the balance and pre-installed top and bottom guides only. No other parts are included. If you have questions, contact us before purchasing. If your metal channel does not match exactly, please contact us before you place your order.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 164, 6-1/4, 6.443, PK10 (U38801.009.0625)
- TRIMLITE 30" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2668pri8491)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A700NKA)
- ZORO SELECT Hanger, Door, Track, 4-5/8"L x 2-3/8"W (4PE61)
- WRS 34" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Yellow Tip (01-5034Y)
- WRS 15" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 1410 (05-40014-1)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 38" White Tip (01-20038W)
- WRS 26" Non Tilt Block and Tackle Window Balance 5/8" Stamp 25-3 (01-30025-3)
- WRS 15" Non Tilt Block and Tackle Window Balance 5/8" (01-30014)
- WRS 35" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5035G)
- WRS 18" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 1730 (05-40017-3)
- Wrs Window Balances