Shop All Candy
This Product is Discontinued
Wrigley'S
Candy (Discontinued)
Mfr # WMW23534
Zoro # G309112623
This Product is Discontinued
Key Features
- Flavor Variety
- Package Type Bag
- Product Type Candy
Product Information
Dimensions
Item Length | 4 1/4 in |
Item Height | 11 1/4 in |
Item Width | 6 1/2 in |
Details
Flavor | Variety |
Item | Candy |
Package Type | Bag |
Product Type | Candy |
Items per Pack | 80 |
Description
Candy, Product Type Candy, Flavor Variety, Items per Pack 80, Pack Size 22.7 oz, Item Height 11 1/4 in, Item Width 6 1/2 in, Item Length 4 1/4 in, Package Type Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.