Shop All Combination Wrench Sets
Wright
Wrench Set, Standard, Steel, SAE, 11 Tools
Mfr # 711
Zoro # G810436270
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Finish Satin
- Includes 1 in Wrench, 1/2 in Wrench, 11/16 in Wrench, 13/16 in Wrench, 15/16 in Wrench, 3/4 in Wrench, 3/8 in Wrench, 5/8 in Wrench, 7/16 in Wrench, 7/8 in Wrench, 9/16 in Wrench, Denim Tool Roll
- Reversing No
- Insulated No
Product Information
- Brand Wright
- MFR # 711
- Zoro # G810436270
- UPC # 076799007117
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Length Style | Standard |
Details
Number of Points | 12 |
Finish | Satin |
Includes | 1 in Wrench, 1/2 in Wrench, 11/16 in Wrench, 13/16 in Wrench, 15/16 in Wrench, 3/4 in Wrench, 3/8 in Wrench, 5/8 in Wrench, 7/16 in Wrench, 7/8 in Wrench, 9/16 in Wrench, Denim Tool Roll |
Reversing | No |
Insulated | No |
Measurement Type | SAE |
Material | Steel |
Item | Wrench Set |
Anti-Slip Design | Yes |
Nonsparking | No |
Wrench Product Grouping | Wrench Sets |
Standards | ASME B107 |
Number of Tools | 11 |
Head Offset Angle | 15 Degrees |
Opening Angle (Deg.) | 15 Degrees |
Box End Type | 12-Point Box End |
Grip Style | Wright Grip |
Container Type | Tool Roll |
Tether Style | Tether Capable |
Ratcheting | No |
Head Type | Standard |
Description
Wrench Set, Steel, Satin, Number of Tools 11, Range of Head Sizes 11, Head Offset Angle 15 Degrees , Standard, Tool Roll, SAE, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11614)
- CLE-LINE HSS Taper Shank Drill, Spiral Flute, RH (C24734)
- DRILL AMERICA 45/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F45/64)
- WALTER ConeFit H3E68118-E16-16-5 (H3E68118-E16-16-5)
- WRIGHT Wrench Set, Standard, Steel, SAE, 14 Tools (914)
- WRIGHT Wrench Set, Standard, Metric, 15 Tools (752)
- WRIGHT Combo Wrench Set, SAE, 12 Point, 15 pcs. (915)
- WRIGHT Wrench Set, Standard, Metric, 15 Tools (952)
- WRIGHT Wrench Set, Standard, Steel, SAE, 14 Tools (714)
- WRIGHT Combo Wrench Set, MET, 12 Point, 11 pcs. (950)
- WRIGHT Wrench Set, Standard, Metric, 11 Tools (750)
- Wright Combination Wrench Sets