Shop All Ratchet Parts
Wright Tool
Replacement Hex Bit, 1-13/16 In.
Mfr # 62M14B
Zoro # G8277927
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 62M14
- Overall Length 1 13/16 in
- Fits Brand WRIGHT TOOL
- Material Black Oxide
- Head Material Hardened, Forged Steel
Product Information
- Brand Wright Tool
- MFR # 62M14B
- Zoro # G8277927
- UPC # 76799718136
- Country of Origin United States
- Category Ratchet Parts
Dimensions
Overall Length | 1 13/16 in |
Details
For Use With Mfr. Model Number | 62M14 |
Fits Brand | WRIGHT TOOL |
Material | Black Oxide |
Head Material | Hardened, Forged Steel |
Impact Rated | No |
Item | Replacement Hex Bit |
For Use With | Oil/Gas, Major Construction, Power Generation, Mining |
Type | 3/4 in Drive |
Description
Replacement Hex Bit, For Use With Grainger Item Number 29AN22, For Use With Mfr. Model Number 62M14, Fits Brand Wright Tool, Type 3/4 in Drive, Material Black Oxide, Head Material Hardened, Forged Steel, Overall Length 1 13/16 in, For Use With Oil/Gas, Major Construction, Power Generation, Mining, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 6" Combo Square (L06CS)
- POWERBUILT #3 X 6" Phillips Screwdriver (DB) (646166)
- MILWAUKEE TOOL 13" Lightweight Tinner (48-22-4006)
- CHICAGO PNEUMATIC 1/2" W x 24" L Air Belt Sander 20000 rpm (CP5080-4200D24)
- WRIGHT TOOL Ratchet Repair Kit, 2 In. (6402)
- WRIGHT TOOL Renewal Kit 3/8" Drive Ratchet Renewal K (3432)
- WRIGHT TOOL Renewal Kit 1/2" Drive Ratchet Renewal K (34491)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M17B)
- WRIGHT TOOL Renewal Kit 1" Drive Ratchet Renewal Kit (38402)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (6224B)
- TITAN RATCHET REPAIR KIT 1/4" (TL11368)
- Wright Tool Hand Tool Parts