Shop All Universal Joints
Wright Tool
Impact Universal Joint, 3/4In Dr, 3-1/2 In
Mfr # 6800
Zoro # G8302822
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/4 in Sockets/Ratchets
- Includes Retaining Ring
- Overall Length 3 1/2 in
- Features 4152 Wright Alloy Steel
- Impact Rated Yes
Product Information
- Brand Wright Tool
- MFR # 6800
- Zoro # G8302822
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 1/2 in |
Size | 3/4 in F to 3/4 in M |
Drive Size | 3/4 in |
Socket Depth | Standard |
Input Drive Size | 3/4 in |
Output Drive Size | 3/4 in |
Groove Diameter | 1 7/16 in |
Description
Impact Universal Joint, Black Oxide, Locking No, Overall Length 3 1/2 in, Input Drive Square, Female, 3/4 in, Output Drive Square, Male, 3/4 in, Drive Type Impact, Input Drive Gender Female, Input Drive Shape Square, Input Drive Size 3/4 in, Output Drive Gender Male, Output Drive Shape Square, Output Drive Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Shielded (6001ZZ)
- FAFNIR Wide Inner Ring And Housed Units (RAK2)
- TB WOODS L-Jaw Coupling Hub, AL075, Aluminum, 5/8" (AL07558)
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT (M05442448)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- KD TOOLS Universal Joint, 1/4" Drive (80100)
- RULAND Single U-Joint, 20 mm x 5/8" Bores, 1.745" (44.3 mm) OD, Steel (US28-20MM-5/8"-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.745" OD, Steel (USSK28-16-10-F)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00)
- ADFORS JOINT TAPE1-7/8X300' WH (FDW8654-U)
- SUNEX Drive, Impact Universal Joint, 1/2" (2300)
- Wright Tool Couplings, Collars, & Adapters