Shop All Impact Bits
Wright Tool
Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide
Mfr # 6220
Zoro # G8193132
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 5/8 in
- Drive Size 3/4 in
- Overall Length 3 1/4 in
- Socket Depth Standard
Product Information
- Brand Wright Tool
- MFR # 6220
- Zoro # G8193132
- Country of Origin United States
- Category Impact Bits
Dimensions
Size | 5/8 in |
Drive Size | 3/4 in |
Overall Length | 3 1/4 in |
Socket Depth | Standard |
Bit Length | 1-13/16" |
Socket Size | 5/8 in |
Socket Length | 3 1/4 in |
Details
Item | Impact Socket |
SAE or Metric | SAE |
Output Type | 6 pt |
Finish | black oxide |
Standards | ASME B107.110 |
Material | Alloy Steel |
Impact Rated | Yes |
Number of Points | 6 |
Drive Type | Impact |
Insulated | No |
Measurement Type | SAE |
Locking | No |
Tether Ready | No |
Non-Magnetic | Yes |
Non-Sparking | No |
Socket Shape | 6-Point |
Compatible Fastener Type | Bolts |
Description
Impact Socket, Socket Size 5/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Retractable Utility Knife, Plastic Handle, 6", Yellow (BOS10065)
- SENCO DURASPIN BIT SQ#2X9""2PK (EA0315)
- PROTO Punch, Starting, 7/32 In (J507/16)
- MASTER APPLIANCE Black Element 220V 800 Deg F 500W (20035)
- WRIGHT TOOL Bit Replacement 3/8" Dr Standard Phillip (3267B)
- WRIGHT TOOL Bit Replacement 1/2" Drive Standard Hex (4216B)
- WRIGHT TOOL Impact Bit, 3/4x3-11/12In, 6pt, Black Oxide (6224)
- WRIGHT TOOL Bit Sockets 1/4" Dr ScrewDrr Bit Socket (2265)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/2In, 6pt, Black Oxide (6228)
- WRIGHT TOOL Bit Sockets 3/8" Drive Screwdriver Socke (3265)
- VESSEL NECK TORSION Power Bit PH3x50, PK25 (NTPH350P25K)
- Wright Tool Impact Bits