Shop All Impact Bits
Wright Tool
Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide
Mfr # 62-19MM
Zoro # G7813793
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Size 3/4 in
- Tip Type Hex
- Drive Size 3/4 in
- Overall Length 3 1/4 in
Product Information
- Brand Wright Tool
- MFR # 62-19MM
- Zoro # G7813793
- UPC # 00076799728746
- Country of Origin United States
- Category Impact Bits
Dimensions
Size | 3/4 in |
Drive Size | 3/4 in |
Overall Length | 3 1/4 in |
Socket Depth | Standard |
Bit Length | 1 3/8 in |
Tip Size | 19 mm |
Socket Size | 19 mm |
Details
Item | Impact Socket Bit |
SAE or Metric | SAE |
Tip Type | Hex |
Drive Type | Impact |
Impact Rated | Yes |
Finish | Black Oxide |
Material | Alloy Steel |
Standards | ASME B107.110 |
Number of Points | 6 |
Insulated | No |
Replaceable Insert | Yes |
Locking | No |
Measurement Type | SAE |
Magnetized Tip | No |
Tip Style | Hex |
Description
Impact Socket Bit, SAE, Drive Size 3/4 in, Overall Length 3 1/4 in, Tip Size 19 mm, Hex, Replaceable Insert Yes, Alloy Steel, Black Oxide, Impact Rated Yes, Bit Length 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 5-1/2"L x 3-5/16"W x 2-3/4"H White (ND-C-White)
- ALLIED INTERNATIONAL Aviation Tin Snip, Right Cut (31652)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 18.0Mm (17770800A)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-113)
- WRIGHT TOOL Impact Bit, 3/4 x 3-5/8In, 6pt, Black Oxide (6232)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (62-14MM)
- WRIGHT TOOL Bit Replacement 1/2" Drive Standard Impa (42B10B)
- WRIGHT TOOL Bit Sockets 3/8" Drive Screwdriver Socke (3265)
- WRIGHT TOOL Bit Replacement 1/2" Drive Standard Torx (9288)
- WRIGHT TOOL Impact Bit, 3/4x3-11/12In, 6pt, Black Oxide (6224)
- CENTURY DRILL & TOOL Phillips #1 Xl Screwdriving Bit Impact Pro 75Pc (71401)
- Wright Tool Screwdrivers and Nutdrivers