Shop All Sockets
This Product is Discontinued
Wright Tool
9076 1/2" Drive 5 Point Penta Socket (Discontinued)
Mfr # 9076
Zoro # G6465348
This Product is Discontinued
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Finish Black
- Includes (1) 1/2" Drive 5 Point Thin Wall Black Penta Socket of 13/16" Length: 1-15/16"
- Measurement Type SAE
Product Information
- Brand Wright Tool
- MFR # 9076
- Zoro # G6465348
- UPC # 76799090768
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Finish | Black |
Includes | (1) 1/2" Drive 5 Point Thin Wall Black Penta Socket of 13/16" Length: 1-15/16" |
Measurement Type | SAE |
Item | Thin Wall Penta Socket |
Number of Pieces | 1 |
Description
9076 13/16 "ch 1/2 "ch Drive 5 Po"t Pentad Socket Has Been Constructed Of Alloy Steel For Strength And Durability. Black "dustrial F"ish. Overall Length Of 2 "ch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.