Shop All Socket Sets
Wright Tool
3/8" Drive SAE, 8 pcs
Mfr # 314
Zoro # G5792532
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Drive Size 3/8"
- Includes (8) 3/8" Drive 6 Point Deep Impact Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (1) Rail; (8) Clips
- Measurement Type SAE
- SAE or Metric SAE
Product Information
- Brand Wright Tool
- MFR # 314
- Zoro # G5792532
- UPC # 076799003140
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Deep Impact Socket Set |
Number of Pieces | 8 |
Includes | (8) 3/8" Drive 6 Point Deep Impact Socket: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (1) Rail; (8) Clips |
Measurement Type | SAE |
SAE or Metric | SAE |
Description
Set 3/8 In. Drive 8 Piece Set - 6 Point Dee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Wheelchair Groover 2-1/4", 8"x10-1/2 (CF093PF)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15115)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Offset Ratchet 1/2"x9/16" 12PT Box Wr (KHROW-1618DH)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 6 mm Size, Standard Socket, Black Phosphate (49-66-6130)
- WRIGHT TOOL SKT SET 3/8" DR 31 PC 6 PT STD & DEEP CH (WR339)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (407)
- WRIGHT TOOL 1" Drive Socket Set SAE 29 Pieces 1 7/16 in to 3 1/8 in , Chrome (829)
- WRIGHT TOOL 3/8" Drive Torx(R), 7 pcs (9297)
- WRIGHT TOOL 1/2" Drive SAE, 18 pcs (423)
- WRIGHT TOOL 3/4" Drive SAE, 22 pcs (623)
- INGERSOLL-RAND 11Pc 1/4" Drive Metric Deep Socket Set (IR) (752045)
- Wright Tool Socket Sets