Shop All Socket Sets
Wright Tool
3/8" Drive SAE, 21 pcs
Mfr # 338
Zoro # G5796084
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- SAE or Metric SAE
- Includes (9) 3/8" Drive 12 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (9) 3/8" Drive 12 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Ratchet; (1) 6" Extension; (1) Flex Handle; (1) Metal Box
- Number of Pieces 21
- Drive Size 3/8"
Product Information
- Brand Wright Tool
- MFR # 338
- Zoro # G5796084
- UPC # 076799003386
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Includes | (9) 3/8" Drive 12 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (9) 3/8" Drive 12 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Ratchet; (1) 6" Extension; (1) Flex Handle; (1) Metal Box |
Number of Pieces | 21 |
Item | Standard and Deep Socket Set |
Description
Set 3/8 In. Dr 21 Pc Met Box Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size4 max.13 mm (40260104)
- ZORO SELECT Vibration Isolator, 720 Lb Max, M12 x 1.75 (2NPD1)
- MILWAUKEE TOOL 6" Diamond Wet Core Bit (48-17-2060)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD9/16)
- WRIGHT TOOL 1/4" Drive SAE, 35 pcs (236)
- WRIGHT TOOL 3/8" Drive SAE, 56 pcs (348)
- WRIGHT TOOL Set 1/2" Drive 8 Piece Set - 6 Point Dee (410)
- WRIGHT TOOL 1/2" Drive Metric, 10 pcs (473)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (358)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (416)
- URREA 1" Drive Metric, 12 pcs (5800AM)
- Wright Tool Sockets & Ratchets