Shop All Socket Sets
Wright Tool
3/8" Drive SAE, 11 pcs
Mfr # 327
Zoro # G5792593
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Pieces 11
- Includes (9) 3/8" Drive 6 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Ratchet; (1) 6" Extension; (1) Metal Box
Product Information
- Brand Wright Tool
- MFR # 327
- Zoro # G5792593
- UPC # 076799003270
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 11 |
Item | Standard Socket Set |
Includes | (9) 3/8" Drive 6 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Ratchet; (1) 6" Extension; (1) Metal Box |
Description
Set 3/8 In. Dr 11 Pc Set 6 Pt Std Skts Acce
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510608)
- STANLEY Snap-Off Utility Knife Snap-Off, 8 in L (10-817)
- BON TOOL Bucket Dipper W/Comfort Grip Handle 13-1/16" X 7-1/8" (13-483)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 14mm (80149)
- WRIGHT TOOL 1/2" Drive Metric, 12 pcs (461)
- WRIGHT TOOL 3/8" Drive SAE, 21 pcs (337)
- WRIGHT TOOL 1/2" Drive SAE, 25 pcs (424)
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (210)
- WRIGHT TOOL 1/4 in. Drive 25 Piece Blow Mold Case Set, 6 Point Standard Sockets 5/32 in., 1/2 in. (223-MC)
- WRIGHT TOOL 3/8" Drive SAE, 7 pcs (333)
- MILWAUKEE TOOL 1/2" Drive Socket Set Metric 28 Pieces 10 mm to 24 mm , Chrome (48-22-9510)
- Wright Tool Socket Sets