Shop All Socket Sets
Wright Tool
3/8" Drive Metric, 14 pcs
Mfr # 367
Zoro # G5794605
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Drive Size 3/8"
- Number of Pieces 14
- Includes (12) 3/8" Drive 6 Point Standard Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm; (1) Ratchet; (1) 3" Extension; (1) Metal Box
- Measurement Type Metric
Product Information
- Brand Wright Tool
- MFR # 367
- Zoro # G5794605
- UPC # 076799003676
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | Metric |
Number of Pieces | 14 |
Includes | (12) 3/8" Drive 6 Point Standard Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm; (1) Ratchet; (1) 3" Extension; (1) Metal Box |
Measurement Type | Metric |
Item | Standard Socket Set |
Description
Set 3/8 In. Dr 14 Pc 6 Pt Std Metric Skts A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Flanged Spade Drill Holder (P28001)
- ACDELCO G12 Series 12V Li-Ion Battery, 2-pk, AB1207LA-P2 (AB1207LA-P2)
- KNIPEX 6 1/4 in Duckbill Plier Plastic Coated Handle (33 01 160)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #55 (44725)
- WRIGHT TOOL 3/8" DR 8PC SET HEX BIT SKTS STD MET BIT (WR353)
- WRIGHT TOOL 3/8" Drive Metric, 17 pcs (366)
- WRIGHT TOOL 1/2" Drive SAE, 11 pcs (402)
- WRIGHT TOOL 1/4" Drive Metric, 11 pcs (256)
- WRIGHT TOOL 3/8" Drive SAE, 11 pcs (379)
- WRIGHT TOOL 3/8 in. Drive 31 Piece Blow Mold Case Set, 6 Point Standard & Deep Sockets, 1/4 in., 1 in., Ratchet (339-MC)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91104)
- Wright Tool Socket Sets