Shop All Socket Sets
Wright Tool
3/8" Drive Metric, 12 pcs
Mfr # 356
Zoro # G5794781
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 12
- Measurement Type Metric
- Includes (12) 3/8" Drive 6 Point Standard Impact Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Rail; (12) Clips
- Drive Size 3/8"
Product Information
- Brand Wright Tool
- MFR # 356
- Zoro # G5794781
- UPC # 076799003560
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | Metric |
Number of Pieces | 12 |
Item | Standard Impact Socket Set |
Measurement Type | Metric |
Includes | (12) 3/8" Drive 6 Point Standard Impact Socket: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Rail; (12) Clips |
Description
Set 3/8 In. Dr 12 Pc Set - 6 Pt Std Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E32 60mm 3/4 Sq. Drive (16425-E32)
- CLEVELAND Spiral Point Tap, Bottoming, 2 (C57049)
- PROTO 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (J5424MH)
- MILWAUKEE TOOL OPEN-LOK Multi-Material Oscillating Multi-Tool Blade (3 pk) (49-10-9005)
- WRIGHT TOOL 3/8" Drive SAE, 7 pcs (333)
- WRIGHT TOOL 1/2" Drive Metric, 12 pcs (461)
- WRIGHT TOOL 3/8" Drive SAE, 11 pcs (327)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (358)
- WRIGHT TOOL 3/8" Drive SAE, 29 pcs (340)
- WRIGHT TOOL 3/8" Drive Metric, 27 pcs (377)
- STAHLWILLE TOOLS 25 mm (1") Socket set 14-pcs. (96060103)
- Wright Tool Sockets & Ratchets