Shop All Hand Ratchets
Wright Tool
3/8" Drive 41 Geared Teeth Round Ratchet 3/8"Dr Compact Ratchet Palm Size
Mfr # 3430
Zoro # G4802373
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Style Round
- Overall Length 5-1/4"
- Number of Geared Teeth 41
Product Information
- Brand Wright Tool
- MFR # 3430
- Zoro # G4802373
- UPC # 076799034304
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 5-1/4" |
Details
Item | Ratchet 3/8"Dr Compact Ratchet Palm Size |
Head Style | Round |
Number of Geared Teeth | 41 |
Description
Ratchet 3/8 In.Dr Compact Ratchet Palm Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Kit - 1/2 Inch Air Impact Wrench, Pistol Handle, Torque 425 ft. lbf / 576 Nm, 8400 RPM, Pin Clutch (CP734HK)
- ZORO SELECT Handle Magnet, Steel, 150 lb, 5L x 2W x 5H (7210)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 7/8 and 11/16-Inch (66014)
- SURTEK LShaped Handle 34 X 16 (F5986)
- WRIGHT TOOL 3/8" Drive 30 Geared Teeth Pear Ratchet 3/8" and 1/4"Dr Open Hd Comb Rat (3482)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Nitrile Comfo (4401)
- WRIGHT TOOL 1/4" Drive 45 Geared Teeth Round Ratchet 1/4" Drive Ratchet Contour Grip (2492)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Nitrile Comfo (4400)
- WRIGHT TOOL 1/4" Drive 45 Geared Teeth Flexible Ratchet 1/4" Drive Flex Head Ratchet Con (2495)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Dr Bent Flex Hd Ratch Doubl (3429)
- BLACKMAX Ratchet (BFT850DR)
- Wright Tool Sockets & Ratchets