Shop All Hand Ratchets
Wright Tool
3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Flex Head Ratchet Knu
Mfr # 3427
Zoro # G4800054
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Flexible
- Head Style Round
- Overall Length 9-11/16"
- Number of Geared Teeth 41
Product Information
- Brand Wright Tool
- MFR # 3427
- Zoro # G4800054
- UPC # 076799034274
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 9-11/16" |
Details
Item | Ratchet 3/8" Drive Flex Head Ratchet Knu |
Head Movement | Flexible |
Head Style | Round |
Number of Geared Teeth | 41 |
Description
Ratchet 3/8 In. Drive Flex Head Ratchet Knu
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, M3-0.50, Bottoming, Plug, Taper, 3 Flutes (C54167)
- MILWAUKEE TOOL 5PC Medium Cable Head Attachment Kit w/ RUST GUARD Plating (48-53-2790)
- WERA Mixed Bit 3 3/4 in, , Num. of pieces:20 (05073671001)
- DIABLO Steel Demon 6 in. Carbide Reciprocating Saw Blade 8 TPI 3 pk (DS0608CF3)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Contour Grip (4490)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Nitrile Comfo (4400)
- WRIGHT TOOL 3/4" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 24" L, Chrome Finish (6400)
- WRIGHT TOOL 1/4" Drive Ratchet 1/4" Drive Ratchet Series Contou, Black Industrial (32426)
- WRIGHT TOOL RATCHET 3/8" DR (WR33426)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Knurled Grip, Black (33426)
- POWERBUILT 1/4" Drive 9" Long Reach With Flex-Head Pro (649951)
- Wright Tool Sockets & Ratchets