Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 50 mm Size, Deep Socket, black oxide
Mfr # 69-50MM
Zoro # G7888806
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 50 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 3/4 in
Product Information
- Brand Wright Tool
- MFR # 69-50MM
- Zoro # G7888806
- UPC # 076799762030
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 50 mm |
Overall Length | 3 3/4 in |
Size | 50mm |
Socket Depth | Deep |
Socket Length | 95.3 mm |
Description
Product details about the WRIGHT TOOL - 69-50MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 69-50MM Impact Socket is a robust tool designed for use with bolts. With its metric measurement type, this socket features a size of 50mm and an overall length of 3 3/4 inches. The socket depth is categorized as deep, providing ample bolt clearance at approximately 60 mm. This impact socket has been crafted to meet the ASME B107.110 standards, ensuring it's suitable for various general applications.
Constructed from durable alloy steel, this impact socket offers long-lasting performance and resilience against wear and tear. It comes with a black oxide finish that not only enhances its aesthetic appeal but also adds an extra layer of protection against rust and corrosion. The non-magnetic nature of the material further contributes to the versatility of this tool.
This particular model boasts a drive size of 3/4 inch and an output type of six points, aligning with its six-point socket shape design which can provide improved torque when used correctly in appropriate scenarios. Despite being non-insulated and non-sparking, it's important to note that this product is rated for impact usage but does not feature locking or tether-ready capabilities.
In conclusion, the WRIGHT TOOL - 69-50MM Impact Socket stands out as a reliable addition to your toolbox due to its compatibility with bolts, sturdy construction materials, adherence to industry standards, and thoughtful design elements such as deep depth and six-point shape.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 69-50MM Impact Socket is a robust tool designed for use with bolts. With its metric measurement type, this socket features a size of 50mm and an overall length of 3 3/4 inches. The socket depth is categorized as deep, providing ample bolt clearance at approximately 60 mm. This impact socket has been crafted to meet the ASME B107.110 standards, ensuring it's suitable for various general applications.
Constructed from durable alloy steel, this impact socket offers long-lasting performance and resilience against wear and tear. It comes with a black oxide finish that not only enhances its aesthetic appeal but also adds an extra layer of protection against rust and corrosion. The non-magnetic nature of the material further contributes to the versatility of this tool.
This particular model boasts a drive size of 3/4 inch and an output type of six points, aligning with its six-point socket shape design which can provide improved torque when used correctly in appropriate scenarios. Despite being non-insulated and non-sparking, it's important to note that this product is rated for impact usage but does not feature locking or tether-ready capabilities.
In conclusion, the WRIGHT TOOL - 69-50MM Impact Socket stands out as a reliable addition to your toolbox due to its compatibility with bolts, sturdy construction materials, adherence to industry standards, and thoughtful design elements such as deep depth and six-point shape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS TOOLS Spec Ops 22 oz Milled Face Framing Hammer 145 in PolypropyleneTPR Handle (SPEC-M22CF-S)
- VEGA Nutsetter, 3/8 Mag Nutsetter x 8 (1200MN616)
- PROTO Full Polish Combo Reverse Ratcheting Wrench 1-1/16"-12 Point (JSCV34T)
- VICTORINOX Victorinox VIC-1.3704.7E1 2018 All You Wish for Holiday Special Edition Swiss Army Climber (VIC-1.3704.7E1)
- WRIGHT TOOL 3/4 in Drive Impact Socket 36 mm Size, Deep Socket, black oxide (69-36MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 33 mm Size, Deep Socket, black oxide (69-33MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 43 mm Size, Deep Socket, black oxide (69-43MM)
- WRIGHT TOOL 1 in Drive Impact Socket 33 mm Size, Deep Socket, black oxide (89-33MM)
- WRIGHT TOOL 1 in Drive Impact Socket 41 mm Size, Deep Socket, black oxide (89-41MM)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4790)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 13MM (7313MD)
- Wright Tool Impact Sockets