Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 2 7/16 in Size, Deep Socket, black oxide
Mfr # 69108
Zoro # G7872977
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 2 7/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4 1/4 in
Product Information
- Brand Wright Tool
- MFR # 69108
- Zoro # G7872977
- UPC # 00076799763419
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 2 7/16 in |
Overall Length | 4 1/4 in |
Size | 2-7/16 in |
Socket Depth | Deep |
Socket Length | 4 1/4 in |
Description
Impact Socket, Socket Size 2 7/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED SB-92 Standard Utility Blades, 100PK (H-64B)
- JAMESON Wee Buddy Fish Tape w/ 100 ft. of 1/8" Fiberglass Rod (8-18-100K)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13313 (13313)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 13Mm, W32983 (W32983)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 9/16 in Size, Deep Socket, black oxide (6950)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4772)
- WRIGHT TOOL 3/4 in Drive Impact Socket 22 mm Size, Standard Socket, black oxide (68-22MM)
- WRIGHT TOOL 1 in Drive Impact Socket 37 mm Size, Deep Socket, black oxide (89-37MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (6858)
- WRIGHT TOOL 1 in Drive Impact Socket 48 mm Size, Standard Socket, black oxide (88-48MM)
- PROTO 1/2 in Drive Impact Socket 16 mm Size 6 pt Deep Depth, Black Oxide (J7316M)
- Wright Tool Sockets & Ratchets