Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 2 5/8 in Size, Standard Socket, black oxide
Mfr # 68106
Zoro # G7885105
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 2 5/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Product Information
- Brand Wright Tool
- MFR # 68106
- Zoro # G7885105
- UPC # 076799763303
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 2 5/8 in |
Overall Length | 3 1/4 in |
Size | 2-5/8 in |
Socket Depth | Standard |
Socket Length | 3 1/4 in |
Description
Product details about the WRIGHT TOOL - 68106 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 68106 Impact Socket is a standard-sized tool with an overall length of 3 1/4 inches and a socket size of 2 5/8 inches. This SAE measurement type socket features a bolt clearance of 1 7/8 inches, making it suitable for various applications that require this specific size. The drive size is designed at a substantial 3/4 inch, built to accommodate compatible fasteners.
Crafted from durable alloy steel, the impact socket offers robustness and longevity in demanding work conditions. It has been finished with black oxide which enhances its resistance against corrosion and wear. The socket shape is a versatile six-point design, providing adequate grip on bolts while reducing the risk of rounding off corners.
This impact-rated tool adheres to ASME B107.110 standards indicating its suitability for high-torque applications where regular sockets might fail or break. Despite being non-insulated and non-sparking, it's important to note that this product isn't tether ready or locking but does offer non-magnetic properties which can be beneficial in certain situations.
In conclusion, the WRIGHT TOOL - 68106 Impact Socket is designed as an effective addition to your toolbox if you're seeking durability and reliability in handling tasks involving bolts within its specified measurements.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 68106 Impact Socket is a standard-sized tool with an overall length of 3 1/4 inches and a socket size of 2 5/8 inches. This SAE measurement type socket features a bolt clearance of 1 7/8 inches, making it suitable for various applications that require this specific size. The drive size is designed at a substantial 3/4 inch, built to accommodate compatible fasteners.
Crafted from durable alloy steel, the impact socket offers robustness and longevity in demanding work conditions. It has been finished with black oxide which enhances its resistance against corrosion and wear. The socket shape is a versatile six-point design, providing adequate grip on bolts while reducing the risk of rounding off corners.
This impact-rated tool adheres to ASME B107.110 standards indicating its suitability for high-torque applications where regular sockets might fail or break. Despite being non-insulated and non-sparking, it's important to note that this product isn't tether ready or locking but does offer non-magnetic properties which can be beneficial in certain situations.
In conclusion, the WRIGHT TOOL - 68106 Impact Socket is designed as an effective addition to your toolbox if you're seeking durability and reliability in handling tasks involving bolts within its specified measurements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11RC)
- RIDGID Fasteners, Washer, Bronze (43048)
- LINK HANDLES Miners Axe Handle, 27", Fire, Contractor (64939)
- MORSE Band Saw Blade, 15 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal (ZWEN635C34S-15' 0)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (6852)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 15/16 in Size, Standard Socket, black oxide (6862)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/8 in Size, Standard Socket, black oxide (6860)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/2 in Size, Standard Socket, black oxide (68102)
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/8 in Size, Deep Socket, black oxide (8952R)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/4 in Size, Deep Socket, black oxide (8939)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024D)
- Wright Tool Impact Sockets