Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 2 3/8 in Size, Standard Socket, black oxide
Mfr # 67H76
Zoro # G8417622
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 2 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/2 in
Product Information
- Brand Wright Tool
- MFR # 67H76
- Zoro # G8417622
- UPC # 76799761279
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 2 3/8 in |
Overall Length | 3 1/2 in |
Size | 2-3/8 in |
Socket Depth | Standard |
Socket Length | 3 1/2 in |
Description
Impact Socket, Socket Size 2 3/8 in, Socket Shape 12-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* Cordless ACSR Cable Cutting Tool Kit (DCE155D1)
- MOODY TOOL Super Tool Set, 28 Pc (58-0153)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/8"R 1/4"D (CF1418PF)
- EAZYPOWER Security Tee Star, T25, 1" (13244)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4786)
- WRIGHT TOOL 3/4 in Drive Impact Socket 22 mm Size, Deep Socket, black oxide (69-22MM)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4846)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/2 in Size, Deep Socket, black oxide (6948)
- WRIGHT TOOL 1 in Drive Impact Socket 47 mm Size, Standard Socket, black oxide (88-47MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in Size, Deep Socket, black oxide (6974)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MD)
- Wright Tool Sockets & Ratchets