Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 2 3/16 in Size, Deep Socket, black oxide
Mfr # 69100
Zoro # G8263972
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 2 3/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4 1/4 in
Product Information
- Brand Wright Tool
- MFR # 69100
- Zoro # G8263972
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 2 3/16 in |
Overall Length | 4 1/4 in |
Size | 2-3/16 in |
Socket Depth | Deep |
Socket Length | 4 1/4 in |
Description
Impact Socket, Socket Size 2 3/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5.00mm HSS Straight Shank Chucking Reamer (DWRR5.0MM)
- KLEIN TOOLS Hole Saw Arbor with Adapter, 3/8-Inch (31905)
- MASTER APPLIANCE Offset Tapered Needle Tip 1mm dia. (70-01-10)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4830)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/8 in Size, Deep Socket, black oxide (8936)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 50 mm Size, Standard Socket, black oxide (848-50MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (6824)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4846)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 1/2 in Size, Deep Socket, black oxide (84956)
- PROTO SKT IMP 1/2 DR 1-1/2 12 PT (POJ7448)
- Wright Tool Impact Sockets