Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 11/16 in Size, Standard Socket, black oxide
Mfr # 6822
Zoro # G8236103
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 11/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/32 in
Product Information
- Brand Wright Tool
- MFR # 6822
- Zoro # G8236103
- UPC # 00076799068224
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 11/16 in |
Overall Length | 2 3/32 in |
Size | 11/16 in |
Socket Depth | Standard |
Socket Length | 2 3/32 in |
Description
Product details about the WRIGHT TOOL - 6822 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6822 Impact Socket is a standard impact socket with an SAE measurement type. It features a socket size of 11/16 in, making it suitable for various applications requiring this specific size. The drive size is 3/4 in and the overall length of the socket is 2 3/32 in, providing adequate reach for most tasks. This tool also has a bolt clearance of 5/16 in, designed to accommodate compatible fasteners.
Constructed from durable alloy steel, this impact socket is built to withstand high-impact operations. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The product adheres to ASME B107.110 standards, indicating its quality and reliability.
This six-point impact socket offers compatibility with bolts as per its compatible fastener type attribute. It's non-magnetic which can be beneficial depending on your work requirements. However, please note that it's not insulated or tether ready and does not feature any locking mechanism or spark resistance capabilities.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 6822 Impact Socket is a standard impact socket with an SAE measurement type. It features a socket size of 11/16 in, making it suitable for various applications requiring this specific size. The drive size is 3/4 in and the overall length of the socket is 2 3/32 in, providing adequate reach for most tasks. This tool also has a bolt clearance of 5/16 in, designed to accommodate compatible fasteners.
Constructed from durable alloy steel, this impact socket is built to withstand high-impact operations. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The product adheres to ASME B107.110 standards, indicating its quality and reliability.
This six-point impact socket offers compatibility with bolts as per its compatible fastener type attribute. It's non-magnetic which can be beneficial depending on your work requirements. However, please note that it's not insulated or tether ready and does not feature any locking mechanism or spark resistance capabilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #36 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO36)
- TEKTON 1/4" Drive Ratchet, 3.5 in. L (SRH01003)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A11)
- KO-KEN Extension Bar 1/4 Square 150mm 1/4 Sq. Drive (2760-150)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4936)
- WRIGHT TOOL 3/4 in Drive Impact Socket 50 mm Size, Deep Socket, black oxide (69-50MM)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/2 in Size, Deep Socket, black oxide (8948)
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (8813)
- WRIGHT TOOL 1 in Drive Impact Socket 95 mm Size, Standard Socket, black oxide (88-95MM)
- WRIGHT TOOL 1 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (8858)
- GREY PNEUMATIC SOC T30 3/8D IMP 6PT MALE BLK (1130T)
- Wright Tool Impact Sockets