Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 1 5/8 in Size, Deep Socket, black oxide
Mfr # 6952
Zoro # G8439977
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 1 5/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Product Information
- Brand Wright Tool
- MFR # 6952
- Zoro # G8439977
- UPC # 00076799069528
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 1 5/8 in |
Overall Length | 3 1/2 in |
Size | 1-5/8 in |
Socket Depth | Deep |
Socket Length | 3 1/2 in |
Description
Impact Socket, Socket Size 1 5/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus And SDS-Max Tile Chisels Delive (DMAPLCH2020)
- PARLEC End Mill Holder, CAT40, Bore Dia. 32mm (C40-M32EM4)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 3/16x3/16x9/16x2 (C80423)
- MILWAUKEE TOOL Band Saw Kit, 18 V, 35 3/8 in Blade Length (2829-22, 48-11-1865)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 15/16 in Size, Deep Socket, black oxide (6962)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/4 in Size, Deep Socket, black oxide (6940)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 in Size, Deep Socket, black oxide (6932)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (6848)
- WRIGHT TOOL 3/4 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (67H-24MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/8 in Size, Standard Socket, black oxide (6860)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 12-Point Impact Socket (SID23219)
- Wright Tool Sockets & Ratchets