Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 1 3/4 in Size, Standard Socket, black oxide
Mfr # 67H56
Zoro # G8110453
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 1 3/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 5/8 in
Product Information
- Brand Wright Tool
- MFR # 67H56
- Zoro # G8110453
- UPC # 76799761194
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 1 3/4 in |
Overall Length | 2 5/8 in |
Size | 1-3/4 in |
Socket Depth | Standard |
Socket Length | 2 5/8 in |
Description
Impact Socket, Socket Size 1 3/4 in, Socket Shape 12-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns O.D 0.065 Inch x 1-3/4 Inch long, PK 6 (BTN3-D6)
- XCELITE Combination Rb2 Screwdriver /No 25 (TCR2N)
- KRAFT TOOL Concrete Chute, Aluminum, 16 ft. (CC996)
- GEARWRENCH 12 Piece 3/8" Drive 6 Point Standard SAE Mechanics Tool Set (80556)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (67H42)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 11/16 in Size, Standard Socket, black oxide (67H54)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (67H24)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 15/16 in Size, Standard Socket, black oxide (6862)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4940)
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/2 in Size, Deep Socket, black oxide (89112)
- WESTWARD 1/4 in Drive Impact Socket 4 mm Size 6 pt Deep Depth, Black Oxide (4LXX1)
- Wright Tool Impact Sockets