Shop All Impact Sockets
Wright Tool
3/4 in Drive Impact Socket 1 15/16 in Size, Standard Socket, black oxide
Mfr # 6862
Zoro # G8129843
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 1 15/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/4 in
Product Information
- Brand Wright Tool
- MFR # 6862
- Zoro # G8129843
- UPC # 00076799068620
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 1 15/16 in |
Overall Length | 2 3/4 in |
Size | 1-15/16 in |
Socket Depth | Standard |
Socket Length | 2 3/4 in |
Description
Impact Socket, Socket Size 1 15/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETGALLEY 3/4 Inch Drive 17mm Hex Driver Impact Socket (GO3488415)
- GREENLEE Knockout Punch, 1 23/64" Size (K2P-1-B)
- IGAGING 6" Digital T-Bevel & Angle Protractor - 35-T0608 (35-T0608)
- KO-KEN Spinner Handle 230mm 3/8 Sq. Drive (3769N-230)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/8 in Size, Standard Socket, black oxide (6892)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/4 in Size, Standard Socket, black oxide (68110)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 9/16 in Size, Standard Socket, black oxide (68104)
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/8 in Size, Deep Socket, black oxide (89100)
- WRIGHT TOOL 1 in Drive Impact Socket 3 in Size, Standard Socket, black oxide (8896)
- WRIGHT TOOL 1 in Drive Impact Socket Bit 7/8 in Size, Standard Socket, Black Oxide (8228)
- CAPRI TOOLS 3/8 in Drive 9 mm 6-Point Metric Deep Impact Socket (5-3209)
- Wright Tool Impact Sockets