Shop All Sockets
Wright Tool
3/4 in Drive, 38mm 12 pt Metric Socket, 12 Points
Mfr # 61-38MM
Zoro # G8400847
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Product Information
- Brand Wright Tool
- MFR # 61-38MM
- Zoro # G8400847
- UPC # 00076799742490
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 38mm |
Socket Depth | Standard |
Socket Sizes | 38mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Standards | ASME B107.110 |
Drive Type | Square |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 78-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430424)
- PALMGREN Pnuematic Hand Tapper, 150 rpm (9680451)
- J.W. WINCO GN616-M8-S Spring Plunger Steel (8NG15/S)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH4 7/8-9UNC (342720)
- WRIGHT TOOL 3/4 in Drive, 27mm 12 pt Metric Socket, 12 Points (61-27MM)
- WRIGHT TOOL 3/4 in Drive, 36mm 12 pt Metric Socket, 12 Points (61-36MM)
- WRIGHT TOOL Breaker Bar, 3/4 " Dr, 21-5/8 " (36435)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-12MM)
- WRIGHT TOOL SKT 3/8 DR 15/16 6 PT DEEP CH (WR3530)
- WRIGHT TOOL Sckt 3/4" Dr Long Leng Comb Budd Wheel I (6991)
- PROTO 3/8 in Drive, 11/32" Hex SAE Socket, 6 Points (J5211H)
- Wright Tool Sockets & Ratchets