Shop All Sockets
Wright Tool
3/4 in Drive, 34mm 12 pt Metric Socket, 12 Points
Mfr # 61-34MM
Zoro # G8409782
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Product Information
- Brand Wright Tool
- MFR # 61-34MM
- Zoro # G8409782
- UPC # 00076799761958
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 34mm |
Socket Sizes | 34mm |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Item | Socket |
Standards | ASME B107.110 |
Drive Type | Square |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Tungsten Carbide, Hole Saw, 2-13/64" (105056)
- DRILL AMERICA 1-1/2" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/2)
- CURRENT TOOLS 3-1/2" and 4" Knock-Out Die Adapter (163-766)
- BIG HORN 4 Inch Outside Caliper (17042)
- WRIGHT TOOL 3/4 in Drive, 33mm 12 pt Metric Socket, 12 Points (61-33MM)
- WRIGHT TOOL SOCKET 3/8 DR 19MM (WR30-19MM)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-26MM)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4624)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-06MM)
- WRIGHT TOOL Socket 1/4" Drive 6 Point Standard Socke (2008)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 6 pt Metric Socket, 6 Points (48225)
- Wright Tool Sockets & Ratchets