Shop All Sockets
Wright Tool
3/4 in Drive, 3/4" 6 pt SAE Socket, 6 Points
Mfr # 6524
Zoro # G8083126
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Product Information
- Brand Wright Tool
- MFR # 6524
- Zoro # G8083126
- UPC # 00076799065247
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 1/2 in |
Size | 3/4" |
Socket Depth | Deep |
Socket Sizes | 3/4 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 6 pt |
Standards | ASME B107.110 |
Drive Type | Square |
Category Type | Hex Socket |
Item | Deep Socket |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Deep, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Spanner Wrench (49-96-7205)
- SCS Ionizing Air Gun/Air Filters, PK3 (980-F)
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (99968D2B92820)
- MILWAUKEE TOOL SDS PLUS Bull Point Chisel 10" (48-62-6010)
- WRIGHT TOOL 3/4 in Drive, 3-1/2" 6 pt SAE Socket, 6 Points (6526)
- WRIGHT TOOL 1/2" Drive, Speeder, SAE Socket (4445L)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric Im (39-17MM)
- WRIGHT TOOL Spinner 3/8" Drive Spinner w/Wheel Grip (3431)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3510)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4136)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Standard Socke (4330)
- Wright Tool Sockets