Shop All Sockets
Wright Tool
3/4 in Drive, 2-1/4" 12 pt SAE Socket, 12 Points
Mfr # 6172
Zoro # G7976324
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/16 in
Product Information
- Brand Wright Tool
- MFR # 6172
- Zoro # G7976324
- UPC # 00076799061720
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 1/16 in |
Size | 2-1/4" |
Socket Sizes | 2-1/4 in |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Drive Type | Square |
Standards | ASME B107.110 |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 18 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26418)
- DRILLCO 55/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E155)
- PROTO 1/2" Drive, 950 Groove SAE Socket (JRR50095)
- KNIPEX Precision Tweezers ESD, Pointed Tip (92 28 69 ESD)
- WRIGHT TOOL Socket 1" Drive Square Deep Budd Wheel I (8940)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4030)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-11MM)
- WRIGHT TOOL 3/4 in Drive, 38mm 12 pt Metric Socket, 12 Points (61-38MM)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-30MM)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4114)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4714MN)
- Wright Tool Sockets