Shop All Sockets
Wright Tool
3/4 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points
Mfr # 6146
Zoro # G8399623
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 5/16 in
Product Information
- Brand Wright Tool
- MFR # 6146
- Zoro # G8399623
- UPC # 00076799061461
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 5/16 in |
Size | 1-7/16" |
Socket Sizes | 1-7/16 in |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Drive Type | Square |
Tether Capable | Tether Capable |
Standards | ASME B107.110 |
Item | Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lightweight Knife 2-3/4-Inch Drop Point Blade (44003)
- FLUKE 3pc. 1000V Insulated Pliers Set (IKPL3)
- MAYHEW STEEL PRODUCTS JIMMY BAR PLATED 5/8" X 19" (MY49001)
- WIDIA Spiral Flute Tap, Bottoming, 3 (16072)
- WRIGHT TOOL Socket 1/4" Drive 8 Point Standard Socke (2310)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Standard Socke (4332)
- WRIGHT TOOL Sliding T 3/8" Drive Sliding T - 7 (3443)
- WRIGHT TOOL Socket 3/8" Drive 8 Point Standard Doubl (3310)
- WRIGHT TOOL 3/4 in Drive, 31mm 12 pt Metric Socket, 12 Points (61-31MM)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4124)
- OTC 3/4 in Drive, 2-3/4" 6 pt SAE Socket, 6 Points (1980)
- Wright Tool Sockets & Ratchets