Shop All Sockets
Wright Tool
3/4 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points
Mfr # 6138
Zoro # G7823496
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/8 in
Product Information
- Brand Wright Tool
- MFR # 6138
- Zoro # G7823496
- UPC # 076799061386
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 1/8 in |
Size | 1-3/16" |
Socket Depth | Standard |
Socket Sizes | 1-3/16 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Tether Capable | Tether Capable |
Standards | ASME B107.110 |
Drive Type | Square |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YR50)
- PROTO Box End Wrench, 19 x 21mm, 12-1/2 in. L (J1068M)
- KO-KEN Wobble-Fix Extension Bar 50mm 1/2 Sq. Drive (4763-50)
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH (C27118)
- WRIGHT TOOL 3/4 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (6136)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-12MM)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-07MM)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Metr (31-21MM)
- WRIGHT TOOL Socket 3/4" Drive Square Standard Budd W (6893)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4132)
- URREA 3/4" Drive 12-Point Short Socket 21MM (5521M)
- Wright Tool Sockets & Ratchets