Shop All Sockets
Wright Tool
3/4 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points
Mfr # 6136
Zoro # G8463813
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/8 in
Product Information
- Brand Wright Tool
- MFR # 6136
- Zoro # G8463813
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 1/8 in |
Size | 1-1/8" |
Socket Sizes | 1-1/8 in |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Standards | ASME B107.110 |
Drive Type | Square |
Item | Socket |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Plug Tap (DWT60836)
- ASIMETO 36 pc Steel Grade 0 Asimeto Gauge Block Set (7650020)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2022UMD)
- DIABLO Hole Saw 1-3/4" (DHS1750)
- WRIGHT TOOL 3/4 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (6138)
- WRIGHT TOOL 3/4 in Drive, 32mm 12 pt Metric Socket, 12 Points (61-32MM)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2614)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-13MM)
- WRIGHT TOOL Spinner 3/8" Drive Spinner w/Wheel Grip (3431)
- WRIGHT TOOL Bull Bar, 1 " Dr, 30 " (8440)
- PROTO 1 in Drive, 3-1/2" 12 pt SAE Socket, 12 Points (J5812)
- Wright Tool Sockets & Ratchets