Shop All Sockets
Wright Tool
3/4 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points
Mfr # 6148
Zoro # G8078192
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 5/16 in
Product Information
- Brand Wright Tool
- MFR # 6148
- Zoro # G8078192
- UPC # 00076799061485
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 5/16 in |
Size | 1-1/2" |
Socket Sizes | 1-1/2 in |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Tether Capable | Tether Capable |
Drive Type | Square |
Standards | ASME B107.110 |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 2-1/2"opening size. (2740SWH)
- JOKARI Stripper, Stndrd, Hook Blade, 5/16-1.1/8" (10282)
- WELLER Crescent Metric and SAE Adjustable Wrench 8 in. L 1 pc (AC28VS)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54799)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4140)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3124)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Black In (34614)
- WRIGHT TOOL 3/4 in Drive, 38mm 12 pt Metric Socket, 12 Points (61-38MM)
- WRIGHT TOOL 3/4 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (6136)
- WRIGHT TOOL Socket 3/8" Drive 8 Point Standard Doubl (3318)
- SURTEK Socket 14, 6 Points 10 mm (4410M)
- Wright Tool Sockets & Ratchets