Shop All Impact Socket Sets
Wright Tool
3/4" Drive Socket Set, Metric, 19 pcs
Mfr # 655
Zoro # G7836342
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type Metric
- Finish Black Oxide
- SAE or Metric Metric
- Number of Pieces 19
Product Information
- Brand Wright Tool
- MFR # 655
- Zoro # G7836342
- UPC # 076799006554
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Socket Depth | Standard |
Socket Size Range | 17 to 41 mm |
Standard Socket Style/Size | Standard 6-Point: 17 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 38 mm, 41 mm |
Standard Socket Size | 17 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 38 mm, 41 mm |
Container Height | 7 in |
Socket Size | 17 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 38 mm, 41 mm |
Container Length | 18 in |
Container Width | 5 in |
Description
Impact Socket Set, Alloy Steel, Black Oxide, 3/4 in, Impact Rated Yes, Socket Depth Standard, Socket Shape 6-Point, Includes Standard Sockets Yes, Standard Socket Style/Size Standard 6-Point: 17 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 38 mm, 41 mm, Standard Socket Count/Style (19) 6-Point, Includes Deep Sockets No, Deep Socket Count/Style None, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .431"-7/8" 82 Degree Pilotless Countersink (WELCS-36)
- MAKITA 18V LXT® 7/8" SDS-PLUS Rotary Hammer (XRH04Z)
- KREG Kreg Pock Hole Jig 320 (KPHJ320)
- KT PRO TOOLS 1/4" Drive SAE, Metric, 44 pcs (A2505CR)
- WRIGHT TOOL 3/8" DR 8 PC SET - 6 PT DP IMP SKTS 5/1 (WR314)
- WRIGHT TOOL SKT SET 1/2 DR 13 PC 6 PT STD IMP (WR415)
- WRIGHT TOOL 1/2" Drive Standard Impact Socket Set, SAE, 11 pcs (411)
- WRIGHT TOOL 1/2" Drive Standard Impact Socket Set, SAE, 13 pcs (415)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 9 pcs (609)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 11 pcs (604)
- PROTO 1/4" Drive Impact Socket Set, Metric, 7 pcs (J69202)
- Wright Tool Sockets & Ratchets