Shop All Hand Ratchets
Wright Tool
3/4" Drive 45 Geared Teeth Ratchet 3/4" Drive Ratchet Knurled Grip, Black
Mfr # 36400
Zoro # G4799792
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Overall Length 24"
- Finish Black
- Number of Geared Teeth 45
Product Information
- Brand Wright Tool
- MFR # 36400
- Zoro # G4799792
- UPC # 076799364005
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/4" |
Overall Length | 24" |
Details
Item | Ratchet 3/4" Drive Ratchet Knurled Grip |
Finish | Black |
Number of Geared Teeth | 45 |
Description
Ratchet 3/4 In. Drive Ratchet Knurled Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (707076)
- WESTWARD Insert Bit, 1/4", Phillips, #2, 6" (38RV95)
- KYOCERA Grooving Insert, KCGP 2125R PR1215 Grade PVD Carbide (KCGP2125RPR1215)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT2010DY)
- WRIGHT TOOL RATCHET 3/8 DR 7" KNURLED GRIP (WR3426)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 42" L, Black oxide Finish (8425)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Knurled Grip, Black (33426)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Nitrile Comfo (3400)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Dr Bent Flex Hd Ratch Doubl (3429)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Dr Compact Flex Hd Ratch Pa (3440)
- INTERTOOL 1/4 in Drive 72-Tooth Geared Teeth Teardrop Two Layer Nickel Coating (ET08-8001)
- Wright Tool Sockets & Ratchets