Shop All Socket Sets
Wright Tool
1/4" Drive SAE, 25 pcs
Mfr # 223
Zoro # G5791665
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Number of Pieces 25
- Includes (10) 1/4" Drive 6 Point Standard Socket: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (10) 1/4" Drive 6 Point Deep Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 9/16", 11/32", 3/8", 7/16", 1/2"; (1) Ratchet; (2) Extensions: 2", 6"; (1) Spinner; (1) Universal; (1) Metal Box
- Measurement Type SAE
- SAE or Metric SAE
Product Information
- Brand Wright Tool
- MFR # 223
- Zoro # G5791665
- UPC # 076799002235
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Number of Pieces | 25 |
Includes | (10) 1/4" Drive 6 Point Standard Socket: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (10) 1/4" Drive 6 Point Deep Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 9/16", 11/32", 3/8", 7/16", 1/2"; (1) Ratchet; (2) Extensions: 2", 6"; (1) Spinner; (1) Universal; (1) Metal Box |
Measurement Type | SAE |
Item | Standard and Deep Socket Set |
SAE or Metric | SAE |
Description
Set 1/4 In. Dr 25 Pc Set 6 Pt Std/Deep Sk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Rotary Hammer, M18 Battery Pack (2915-20, 48-11-1865)
- KNIPEX 6 1/2 in Insulated Cable Cutter 1/0 AWG (95 18 165 SBA)
- MAYHEW STEEL PRODUCTS JIMMY BAR PLATED 1/2" X 15" (MY49000)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 1/8 (C23725)
- WRIGHT TOOL 1/2" Drive SAE, 11 pcs (414)
- WRIGHT TOOL Set 1/2" Drive 8 Piece Set - 6 Point Dee (410)
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (209)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (416)
- WRIGHT TOOL 3/8" Drive Torx(R), 7 pcs (9297)
- WRIGHT TOOL 1/4" Drive Metric, 17 pcs (221)
- PERFORMANCE TOOL 5-Pc 1 In Dr. Budd Wheel Socket Set Budd Wheel Skt, W89315 (W89315)
- Wright Tool Socket Sets