Shop All Socket Sets
Wright Tool
1/4" Drive SAE, 10 pcs
Mfr # 209
Zoro # G5791850
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 10
- Measurement Type SAE
- Drive Size 1/4"
- Includes (10) 1/4" Drive 12 Point Standard Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (1) Rails; (10) Clips
Product Information
- Brand Wright Tool
- MFR # 209
- Zoro # G5791850
- UPC # 076799002099
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Number of Pieces | 10 |
Item | Standard Socket Set |
Measurement Type | SAE |
Includes | (10) 1/4" Drive 12 Point Standard Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (1) Rails; (10) Clips |
Description
Set 1/4 In. Drive 10 Piece Set 12 Point Sta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT Eshok-Guard 1/4" Socket Isolator (CAEAD316)
- BOSCH 5InPremiumsandwichtuckpointingdiamondbla (DD510H)
- RUKO Mach. Tap Pg 29 Hss (264029)
- KLEIN TOOLS 1/2-Inch Nut Driver, 3-Inch Shaft, Cushion-Grip (630-1/2)
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (200)
- WRIGHT TOOL 1/2" Drive SAE, 12 pcs (418)
- WRIGHT TOOL SKT SET 3/8 DR 14 Pc. Metric STD CH (WR354)
- WRIGHT TOOL 3/8" Drive Metric, 17 pcs (366)
- WRIGHT TOOL 3/8" Drive SAE, 56 pcs (348)
- WRIGHT TOOL 1/4" Drive Torx(R), 8 pcs (9295)
- MILWAUKEE TOOL Ratchet & Socket Set, 1/4 in, 3/8 in Drive Size, 90 Geared Teeth, Metric, SAE, 106-Piece (48-22-9486)
- Wright Tool Sockets & Ratchets