Shop All Hand Ratchets
Wright Tool
1/4" Drive 45 Geared Teeth Round Ratchet 1/4" Drive Ratchet Contour Grip
Mfr # 2492
Zoro # G4809145
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Head Style Round
- Number of Geared Teeth 45
Product Information
- Brand Wright Tool
- MFR # 2492
- Zoro # G4809145
- UPC # 076799024923
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Details
Item | Ratchet 1/4" Drive Ratchet Contour Grip |
Head Style | Round |
Number of Geared Teeth | 45 |
Description
The Wright Tool 2492 1/4" Drive, Round Hand Ratchet is a great addition to your tool box. It has a contour grip and an ergonomic design for extra comfort and control. This round hand ratchet comes with 45 geared teeth that allow you to use it in close quarters where a handle won't fit. It has a 1/4" drive size and comes complete with a molded grip. The Wright Tool 2492 1/4" Drive, Round Hand Ratchet is the perfect tool for when you need to get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (41697)
- HOUGEN-OGURA 11/16 in. B Round Die, 5/64-1/2THK (75593)
- MILWAUKEE TOOL Aviation Snip, 10 in OAL, 5 in L Cut, Left, Straight Cut, Steel Blade, Ergonomic Handle, Red Handle (48-22-4510)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8"Dr Compact Ratchet Palm Size (3430)
- WRIGHT TOOL 1/2" Drive 30 Geared Teeth Pear Ratchet 1/2" Drive Open Head Ratchet Con (4480)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Contour Grip (3490)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Dr Compact Flex Hd Ratch Pa (3440)
- WRIGHT TOOL 1/4" Drive Ratchet 1/4" Drive Ratchet Series Contou, Black Industrial (32426)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" DR Mini Head Ratchet, Full polish (CMMT99423)
- Wright Tool Sockets & Ratchets