Shop All Socket Sets
Wright Tool
1/2" Drive SAE, 14 pcs
Mfr # 419
Zoro # G5791744
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 14
- Measurement Type SAE
- Includes (14) 1/2" Drive 6 Point Standard Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-/4"; (1) Rails; (14) Clips
- Drive Size 1/2"
Product Information
- Brand Wright Tool
- MFR # 419
- Zoro # G5791744
- UPC # 076799004192
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Pieces | 14 |
Measurement Type | SAE |
Includes | (14) 1/2" Drive 6 Point Standard Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-/4"; (1) Rails; (14) Clips |
Item | Standard Socket Set |
Description
Set 1/2 In. Drive 14 Piece Set - 6 Point St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/32 X 3-1/2, ANCHOR DRILLS -1800E (180E1103)
- METABO Dust Protection Filter, For Angle Grinder (630835000)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 7-1/16in (810401)
- GREY PNEUMATIC RIPPER CLAW & FLASH PANEL CUTTER (GPCH110)
- WRIGHT TOOL 1/4" Drive Torx(R), 8 pcs (9295)
- WRIGHT TOOL 3/8" Drive SAE, 56 pcs (348)
- WRIGHT TOOL 3/8 in. Drive 31 Piece Blow Mold Case Set, 6 Point Standard & Deep Sockets, 1/4 in., 1 in., Ratchet (339-MC)
- WRIGHT TOOL 3/8" Drive Metric, 17 pcs (366)
- WRIGHT TOOL SKT SET 1/2" DR 18 PC 6 PT SDT CH (WR423)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (407)
- WELLER Crescent Assorted Sizes X 1/4 and 3/8 in. drive SAE 6 Point Torx Bit Socket Set 12 pc (CBSS2N)
- Wright Tool Socket Sets