Shop All Impact Bit Socket Sets
Wright Tool
1/2" Drive Impact Hex Bit Socket Set, SAE, 7 pcs
Mfr # 403
Zoro # G4870824
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 7
- Includes (7) 1/2" Drive 6 Point Impact Hex Bit Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8"; (1) Rail; (7) Clips
Product Information
- Brand Wright Tool
- MFR # 403
- Zoro # G4870824
- UPC # 076799004031
- Country of Origin United States
- Category Impact Bit Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 7 |
Item | Impact Hex Bit Socket Set |
Includes | (7) 1/2" Drive 6 Point Impact Hex Bit Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8"; (1) Rail; (7) Clips |
Description
Set 1/2 In. Dr 7 Pc Set - Hex Bit Imp Skts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS 5/16"-18 UNC 6" O.A.L. Yellow Ring HSSE-V3 Spiral Flute Taps (123065)
- SP AIR 1/4" Baby Butterfly Impact Wrench (SP-1850S)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X70, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X70)
- STEELMAN 6-Spline Small Diameter Socket, 41/64" Inner Dia. (78539)
- WRIGHT TOOL Set 3/8" Dr 7 Pc Set - Hex Bit Imp Skts (362)
- WRIGHT TOOL 3/4" Drive Socket Set, Metric, 5 pcs (607)
- WRIGHT TOOL Set Hex Bit Imp Skts 3/8" Dr 9 Pc (WR363)
- WRIGHT TOOL Set 3/8" Dr 9 Pc Set - Hex Bit Imp Skts (363)
- WRIGHT TOOL Set 1/2" Dr 6 Pc Set - Hex Bit Imp Skts (455)
- SUNEX ® Tools 1/2 in. Drive 20-Piece Master Impact Hex Set (2637)
- WESTWARD 13-Piece Impact Bit Socket Set, 3/8 in Drive, SAE/Metric, Hex Tip Type, Black Oxide (4PRG1)
- Wright Tool Impact Bit Socket Sets